2" Threaded Bridle Ring

Item #: 2668999

Cat #: F4BRT32

UPC: 835243026605

Sign In or Register to view pricing and more.
Documents & Guides
2" Threaded Bridle Ring, 1/4"-20 Thread, 50 lb. Weight Capacity, Electro-Galvanized Steel

Overview

2" Threaded Bridle Ring, 1/4"-20 Thread, 50 lb. Weight Capacity, Electro-Galvanized Steel

Orbit Industries’ threaded bridle rings are used to support communication cables and other low voltage wires. The bridle rings for wood stud (WS) can be easily screwed on wood studs. Other bridle rings can be installed with other Orbit Industries’ fasteners to support low voltage cables from beams, purlins, rods, metal studs, etc. The bridle rings are not recommended to support high performance cables.

Also known as: 835243026605, F4BRT32

Specifications

Material: Electro-Galvanized
Size: 2 in
Material: Electro-Galvanized
Size: 2 in