Independent Support Clip, 15/16" T-Grid
Item #: 2669015
Cat #: ISC
UPC: 835243026445
to view pricing and more.
Documents & Guides
Independent Support Clip, 15/16" T-Grid, 1/16" Flange, 1/4" - 20 Thread, 9/16" Screw Length
Overview
Independent Support Clip, 15/16" T-Grid, 1/16" Flange, 1/4" - 20 Thread, 9/16" Screw Length
Orbit Industries’ independent support clip can be easily and fast installed onto T-grid with no tools needed. The clip is used to independently support fixtures from T-grid. The hole on the top is used for suspending and the included screw and wing nut are used to hold fixtures under T-grids.
Also known as: 835243026445, ISC
Specifications
| Weight Capacity: | 65 lbs |
| Weight Capacity: | 65 lbs |