Power Supply, Input: 400 - 500VAC, Output: 24VDC, 5A, 3PH, SITOP PSU6200

Item #: 2669783

Cat #: 6EP34337SB000AX0

UPC: 195125030466

to view pricing and more.
Documents & Guides
Power Supply, Input: 400 - 500 Volt AC, Output: 24 Volt DC, 5 Amp, 3-Phase, SITOP PSU6200

Overview

Power Supply, Input: 400 - 500 Volt AC, Output: 24 Volt DC, 5 Amp, 3-Phase, SITOP PSU6200

SITOP PSU6200 3-phase, 24 V family, Stabilized 3-phase power supplies with 400 to 500 V AC input in three power levels.

Also known as: 195125030466, 6EP34337SB000AX0

Specifications

Phase: 3
Volts DC: 24
Amps: 5
Type: Power Supply
Volts AC Range: 400 - 500
Phase: 3
Amps: 5
Volts AC Range: 400 - 500
Volts DC: 24
Type: Power Supply