This product may not be available in all locations.
Overview
SQD 9001KN300R BLNK RED LGND PLT
Also known as: 785901915607, 9001KN300R
Specifications
| Type: | Fused, Heavy Duty |
| Mounting: | Surface |
| Material: | Steel |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | NEMA 3R |
| Type: | Fused, Heavy Duty |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 3R |
| Mounting: | Surface |
| Standards: | California Proposition 65 |
