152W/LED/HID-HB/850/120-277V/D

Item #: 2670850

Cat #: S13155

UPC: 045923131554

to view pricing and more.
Documents & Guides
152 Watt - LED HID Replacement; 5K; EX39; Type B Ballast Bypass; 120-277 Volt; Dimmable

Overview

152 Watt - LED HID Replacement; 5K; EX39; Type B Ballast Bypass; 120-277 Volt; Dimmable

Satco's S13155 152-watt high bay LED lamp is a versatile and efficient lighting solution for those difficult lighting situations. Illuminate warehouses, gymnasiums, health clubs, and factories with this high lumen, LED lamp. Reduce maintenance and energy costs with this dimmable lamp rated for 50,000 hours of natural white light.

Also known as: 045923131554, S13155

Features & Benefits

  • 5000K Natural White Light
  • Advanced Passive Heat Dissipation
  • Wide, 180 degree Beam Angle
  • Long neck design fits more fixtures
  • 6kV built-in surge protection

Specifications

Color Temperature: 5000 (Bright White)
Light Technology: LED
Dimmable: Yes
Type: Ballast Bypass (Type B)
Wattage: 152
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Dimmable: Yes
Wattage: 152
Light Technology: LED
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277