Push Button, Illuminated, Push/Pull, Red, Maintained, 1NO/NC Contact

Item #: 267106

Cat #: 9001KR9P35RH1

UPC: 785901188827

to view pricing and more.
Push Button, 30 mm, Illuminated, 24/28 Volt AC/DC, Red, Mushroom Head, 40 mm, Push/Pull, Maintained, 1 Normally Open, 1 Normally Closed, Contact, KA1 on Side #1, with Legend Plate, PULL to START/PUSH to STOP

Overview

Push Button, 30 mm, Illuminated, 24/28 Volt AC/DC, Red, Mushroom Head, 40 mm, Push/Pull, Maintained, 1 Normally Open, 1 Normally Closed, Contact, KA1 on Side #1, with Legend Plate, PULL to START/PUSH to STOP
Also known as: 785901188827, 9001KR9P35RH1

Specifications

Mounting: Panel
Volts AC: 28, 24
Color: Red
Volts DC: 24, 28
Type: Push/Pull, Pushbutton
Amps: 10
Size: 30 mm
Standards: California Proposition 65
Mounting: Panel
Color: Red
Type: Push/Pull, Pushbutton
Size: 30 mm
Volts AC: 28, 24
Volts DC: 24, 28
Amps: 10
Standards: California Proposition 65