Wall Driller Kit. Includes: (50) Phillips #8x1-1/4" Screws
Item #:
267113
Cat #:
WDK8
UPC:
781002297864
Sign In or Register to view pricing and more.
Documents & Guides
Wall Driller Kit. Includes: (50) Phillips #8x1-1/4" Screws, (50) Zinc Anchors, (1) IB-2P Bit. *Dottie Part # 29786.*
Overview
Wall Driller Kit. Includes: (50) Phillips #8x1-1/4" Screws, (50) Zinc Anchors, (1) IB-2P Bit. *Dottie Part # 29786.*
The WDK8 contains #8 Zinc Anchors and #8 Phillips/Slotted Drive Sheet Metal Screws. The Wall Board Anchor is manufactured with a fine centered point that helps guide the anchor into the material. It features a unique sharp thread design that allows it to screw directly into drywall with no pre-drilling. It is also a reusable anchor that can be easily installed with a screwdriver or power driven screwdriver.
Also known as: 781002297864, WDK8, zip-its, Zippits, Zippit, oec, Swirlie, Swirly, Swirlies, wall dog, corkscrew, EZ Anchor, Wall dawgs, EZ Anchor Kit
Specifications
Length: | 1 1/4 in |
Size: | # 8 |
Length: | 1 1/4 in |
Size: | # 8 |
Customer Reviews
5 Overall
(2)
5/5
David Bergman - Ballard on 05/10/2019
GOAT
great anchor for drywall, also no need to switch driver tips between anchor and screw.
5/5
L&H AIRCO - ROCKLIN on 01/25/2012
Dottie WDK8
EXCELLENT ANCHOR GREAT FASTENING SYSTEM