This product may not be available in all locations.

to view pricing and more.
Documents & Guides
CABLE END 22AWG DZ5 +OPTIONS
Overview
CABLE END 22AWG DZ5 +OPTIONS
Linergy cable end insulated without marker tag holder. It applied to single conductor with 0.5 mm² cable cross section. It has white surface treatment. It is medium size without marker tag holder. Packing by string of bags and quantity per set is 10 sets of 100. Ambient air temperature for operation is from -20 to 105 °C. It conforms to NF C 63-023 standard. It is UL certified.
Also known as: 389110537126, DZ5CE005
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |