18V Cordless Hammer Drill/Driver

Item #: 267221

Cat #: DCD970KL

UPC: 885911065047

to view pricing and more.
Documents & Guides
Hammer Drill Driver, 18V, Cordless, RPM: 0 - 500/0 - 1250/0 - 2000, BPM: 0 - 8500/0 - 21250/0 - 34000, Max Power: 450 Unit Watts Out, Voltage: 18V, Chuck: 1/2" Ratcheting, Weight: 5.5 lbs, Includes: (2) 18V XRP Lithium Batteries, 1 Hour Charger, Side Hand

Overview

Hammer Drill Driver, 18V, Cordless, RPM: 0 - 500/0 - 1250/0 - 2000, BPM: 0 - 8500/0 - 21250/0 - 34000, Max Power: 450 Unit Watts Out, Voltage: 18V, Chuck: 1/2" Ratcheting, Weight: 5.5 lbs, Includes: (2) 18V XRP Lithium Batteries, 1 Hour Charger, Side Hand

The DCD970KL 1/2" 18V Cordless XRP™ Li-Ion Hammerdrill/Drill/Driver Kit delivers 3 speed variations allowing users to choose the level of performance needed for various applications. Powered by a high perforamance motor and bits are secured by heavy-duty 1/2" ratcheting chuck.

Also known as: 885911065047, DCD970KL

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery