2" PVC 90° Elbow, Schedule 80, Gray

Item #: 26723
Cat #: 20090ELB80
UPC: 980060063262
Sign In or Register to view pricing and more.
Documents & Guides
2 Inch PVC 90 Degree Elbow, Schedule 80, Gray

Overview

2 Inch PVC 90 Degree Elbow, Schedule 80, Gray
If you need your piping system to get turn or get around something in the way, you will need to bend your pipeline around with PVC elbows. Elbows are most commonly available in 90-degree angles and 45-degree angles, so your pipeline can be directed however you want it. Side elbows are a slightly different piece that are commonly used as corners in projects such as canopies, tents, displays, and boxes. They have three ends instead of two. Most elbows have slip socket ends, but threaded versions are available.
Also known as: 980060063262, 20090ELB80

Specifications

Color: Gray
Material: PVC
Type: Schedule 80
Diameter: 2 in
Angle: 90°
Color: Gray
Type: Schedule 80
Angle: 90°
Material: PVC
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)