GMA 500mA BUSS FUSE

Item #: 26724

Cat #: GMA-500MA

UPC: 051712716628

to view pricing and more.
Documents & Guides
500MA 250V 5mm x 20mm Glass, Fast Acting Fuse

Overview

500MA 250V 5mm x 20mm Glass, Fast Acting Fuse
Also known as: 051712716628, GMA-500MA

Specifications

Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Type: Glass, Electronic
Mounting: Cartridge
Volts AC: 125
Amps: 0.500
Speed: Fast Acting
Length: 20 mm
Mounting: Cartridge
Amps: 0.500
Diameter: 5 mm
Type: Glass, Electronic
Volts AC: 125