Cable, Connector, Non-Flex, Motor Feedback, T, 3 m

Item #: 26730

Cat #: 2090-DANFCT-S03

UPC: 820919198359

to view pricing and more.
Documents & Guides
Cable Connector, Non-Flex, Motor Feedback, for Cable Mounted Connector, 3 meter

Overview

Cable Connector, Non-Flex, Motor Feedback, for Cable Mounted Connector, 3 meter

Securely connect your servo motors and actuators with Allen-Bradley® Bulletin 2090 Kinetix® cables. Designed to work in your most challenging motion applications, these cables allow you to simplify your design while minimizing maintenance time. Catalog item 2090-DANFCT-S03 from Rockwell Automation® is a TL-Series™ 3 M feedback cable.

Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 820919198359, 2090-DANFCT-S03

Specifications

Height: 13 in
Material: Polycarbonate, Stainless Steel
Color: Metallic
Width: 8 in
Type: Window Kit
IP/NEMA Rating: NEMA 4X
Height: 13 in
Color: Metallic
Type: Window Kit
Material: Polycarbonate, Stainless Steel
Width: 8 in
IP/NEMA Rating: NEMA 4X