MLT Tie, 316 SS, Fully Coated, Super Heavy, 29.7"

Item #: 26739

Cat #: MLTFC8SH-LP316

UPC: 074983446018

to view pricing and more.
MLT Tie, 316 SS, Fully Coated, Super Heavy, 29.7" (754mm), .015" (.38mm) thk

Overview

MLT Tie, 316 SS, Fully Coated, Super Heavy, 29.7" (754mm), .015" (.38mm) thk
Also known as: 074983446018, MLTFC8SH-LP316

Specifications

Color: Gray
Width: 8 in
Material: Stainless Steel
Length: 29.700 in
Color: Gray
Material: Stainless Steel
Width: 8 in
Length: 29.700 in