This product has been discontinued.

Fuse, 250mA, UL Fast-Acting, Glass, 5mm x 20mm, 250V
Item #: 26743
Cat #: GMA-250MA
UPC: 051712716611
to view pricing and more.
Documents & Guides
Fuse, 250 mA, UL Fast-Acting Glass, 5mm x 20mm, 250 Volt, North American Standard, Designed to U.L. 198G and CSA 22.2 N59
Overview
Fuse, 250 mA, UL Fast-Acting Glass, 5mm x 20mm, 250 Volt, North American Standard, Designed to U.L. 198G and CSA 22.2 N59
Also known as: 051712716611, GMA-250MA
Specifications
| Interrupt Rating AC: | 35, 10 kA |
| Speed: | Fast Acting |
| Diameter: | 5 mm |
| Length: | 20 mm |
| Material: | Glass |
| Volts AC: | 250 |
| Amps: | 0.250 |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 35, 10 kA |
| Diameter: | 5 mm |
| Material: | Glass |
| Amps: | 0.250 |
| Speed: | Fast Acting |
| Length: | 20 mm |
| Volts AC: | 250 |
| Mounting: | Cartridge |