
Pds 6 & 7" Vertical 26,32, 42w Modu
Item #: 267447
Cat #: V142E
UPC: 662400673347
Sign In or Register to view pricing and more.
Documents & Guides
Socket Adapter, PDS Vertical, 1-26/32/42TTT.
Overview
Socket Adapter, PDS Vertical, 1-26/32/42TTT.
Also known as: 662400673347, V142E
Specifications
| Wattage: | 42, 32, 26 |
| Diameter: | 7 in |
| Type: | Housing |
| Volts AC: | 120 |
| Light Technology: | Fluorescent |
| Wattage: | 42, 32, 26 |
| Type: | Housing |
| Light Technology: | Fluorescent |
| Diameter: | 7 in |
| Volts AC: | 120 |