REXEL logo

Push Button, Red, Flush, Momentary, 1NC Contact, 22mm, Chrome

Item #: 26751
Cat #: XB4BA42
UPC: 785901380481
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Red, Flush, Momentary, 10 Amp, 600 Volt AC, 1 Normally Closed, Contact, 22 mm, Chrome

Overview

Push Button, Red, Flush, Momentary, 10 Amp, 600 Volt AC, 1 Normally Closed, Contact, 22 mm, Chrome
Also known as: 785901380481, XB4BA42

Specifications

Mounting: Panel
Color: Red
Type: Flush, Pushbutton
Amps: 10
Size: 22.5 mm
Material: Chrome
Poles: 1
Volts AC: 600
Standards: California Proposition 65
Mounting: Panel
Type: Flush, Pushbutton
Size: 22.5 mm
Poles: 1
Standards: California Proposition 65
Color: Red
Amps: 10
Material: Chrome
Volts AC: 600

Customer Reviews

No reviews for this product
(0)