1
more

Fully Coated Stainless Steel Cable Tie, 20.5" Long, Black, 50/PK
Item #: 26757
Cat #: MLTFC6H-LP316
UPC: 074983593262
to view pricing and more.
Documents & Guides
Fully Coated Stainless Steel Cable Tie, 20.5" Long, Black, 50/PK
Overview
Fully Coated Stainless Steel Cable Tie, 20.5" Long, Black, 50/PK
Also known as: 074983593262, MLTFC6H-LP316
Specifications
| Color: | Black |
| Material: | Stainless Steel |
| Width: | 0.310 in |
| Length: | 20.500 in |
| Color: | Black |
| Width: | 0.310 in |
| Material: | Stainless Steel |
| Length: | 20.500 in |