1
more
Conduit Hub, Raintight, 3/4 Inch, PVC Coated Zinc - Gray
Item #:
26758
Cat #:
HUB3/4-G
UPC:
704508388638
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Hub, Size: 3/4 Inch, Material: PVC Coated Zinc.
Overview
Conduit Hub, Size: 3/4 Inch, Material: PVC Coated Zinc.
With outstanding performance in corrosive environments, Ocal® PVC coated conduit and fittings extend the life of your electrical system for many years beyond the lifespan of standard rigid conduit systems. T&B® has removed certain ""Only Ocal"" statements from its literature and advertising as part of the settlement of a lawsuit.
Also known as: 704508388638, HUB3/4-G
Specifications
Diameter: | 3/4 in |
Color: | Gray |
Material: | PVC Coated Zinc |
Diameter: | 3/4 in |
Material: | PVC Coated Zinc |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)