MOLDED CASE CIRCUIT BREAKER 240V 60A

Item #: 267610

Cat #: FA22060BC

UPC: 785901253259

to view pricing and more.
Documents & Guides
MOLDED CASE CIRCUIT BREAKER 240V 60A

Overview

MOLDED CASE CIRCUIT BREAKER 240V 60A
Also known as: 785901253259, FA22060BC

Specifications

Poles: 2
Volts AC: 240
Amps: 60
Poles: 2
Amps: 60
Volts AC: 240