Hex Head Tap Bolt Stainless Steel, 5/16-18 x 1''

Item #: 267651

Cat #: MBS5161

UPC: 781002697480

to view pricing and more.
Documents & Guides
Hex Head Tap Bolt Stainless Steel, 5/16-18 x 1 Inch

Overview

Hex Head Tap Bolt Stainless Steel, 5/16-18 x 1 Inch

Stainless Steel Hex Head Tap Bolts are used in non-critical applications or where corrosion resistance is the primary concern. They are used to pull assemblies together and are manufactured with 304 stainless steel. It is recommended that Stainless Steel Hex Head Tap Bolts be used with stainless steel nuts and washers.

Also known as: 781002697480, MBS5161

Specifications

Length: 1 in
Material: Stainless Steel
Diameter: 5/16 in
Length: 1 in
Diameter: 5/16 in
Material: Stainless Steel