This product may not be available in all locations.
2
more

HORIZONTAL MTR RINGLESS OH/UG 200A 6 POS
Item #: 2677327
Cat #: UT6R2392TU
UPC: 785901770596
to view pricing and more.
Documents & Guides
HORIZONTAL MTR RINGLESS OH/UG 200A 6 POS, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Overview
HORIZONTAL MTR RINGLESS OH/UG 200A 6 POS, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Square D™ Horizontal Ganged Meter Sockets are single phase power distribution panels used in residential applications. These meter sockets are NEMA 3R enclosures that are supplied with ground lugs and top endwall hub opening. This requires the use of a bolt on hub or closing plate. Horizontal Ganged Meter Sockets are 600 VAC and main lugs only. This product is a ringless type with no bypass, underground or overhead service feed, and has 6 positions. It also is rated at 200A with 4 jaws. When using the interior option, this product comes with main lugs rated at 620A. UL Listed rated.
Also known as: 785901770596, UT6R2392TU
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |