2" PVC 90° Elbow, 18" Radius, Schedule 80, Gray

Item #: 26776

Cat #: 2009018ELB80

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
2 Inch PVC 90 Degree Sweep Elbow, 18 Inch Radius, Schedule 80, Gray

Overview

2 Inch PVC 90 Degree Sweep Elbow, 18 Inch Radius, Schedule 80, Gray
Also known as: 2009018ELB80

Specifications

Color: Gray
Material: PVC
Type: Schedule 80
Diameter: 2 in
Angle: 90°
Sweep Radius: 18 in
Color: Gray
Type: Schedule 80
Angle: 90°
Material: PVC
Diameter: 2 in
Sweep Radius: 18 in