10' Web Strap w/ Buckle, Nylon - Blue

Item #: 267763
Cat #: WS10
UPC: 781002241645
Sign In or Register to view pricing and more.
Documents & Guides
Web Strap with Buckle, Length, 10', Material: Nylon, Color: Blue.

Overview

Web Strap with Buckle, Length, 10', Material: Nylon, Color: Blue.
Web Straps are made of durable 1'' wide webbing with sturdy rust-resistant cam-lock buckles. They are ideal for securing lighty duty equipment, cargo and other small loads.
Also known as: 781002241645, WS10

Specifications

Color: Blue
Type: Web Strap
Length: 10 ft
Material: Nylon
Color: Blue
Length: 10 ft
Type: Web Strap
Material: Nylon

Customer Reviews

No reviews for this product
(0)