This product may not be available in all locations.
2
more

Panelboard Enclosure, NEMA 1, 48"H x 32"W x 8.25"D
Item #: 267767
Cat #: HC3248B
UPC: 785901790365
to view pricing and more.
Documents & Guides
Panelboard Enclosure, NEMA 1, 48 Inch Height x 32 Inch Width x 8.25 Inch Depth, HCN Series
Overview
Panelboard Enclosure, NEMA 1, 48 Inch Height x 32 Inch Width x 8.25 Inch Depth, HCN Series
Also known as: 785901790365, HC3248B
Specifications
| Width: | 32 in |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Height: | 48 in |
| Depth: | 8 1/4 in |
| Standards: | California Proposition 65 |
| Width: | 32 in |
| IP/NEMA Rating: | NEMA 1 |
| Depth: | 8 1/4 in |
| Mounting: | Surface |
| Height: | 48 in |
| Standards: | California Proposition 65 |