
Floor Box Assembly, Round, Adjustable, Diameter: 4-3/16", Steel
Item #: 267770
Cat #: 800LCK
UPC: 786564260363
Sign In or Register to view pricing and more.
Documents & Guides
Floor Box Assembly, Round, Adjustable, Diameter: 4-3/16 Inch, Side Knockouts: (2) 1/2 Inch and (2) 3/4 Inch, Bottom Knockouts: (2) 1/2 Inch and (2) 3/4 Inch, Material: Steel
Overview
Floor Box Assembly, Round, Adjustable, Diameter: 4-3/16 Inch, Side Knockouts: (2) 1/2 Inch and (2) 3/4 Inch, Bottom Knockouts: (2) 1/2 Inch and (2) 3/4 Inch, Material: Steel
This semi-adjustable stamped steel floor box provides an excellent and economical activation solution for the low density power or communication requirements in above grade open space areas. These boxes feature an aesthetic, low profile brass appearance that allows you to activate your wiring without obstructions. These boxes also accept the 525 Series Service Fittings, allowing for more configuration options and a die-cast aluminum look. Typical applications would be in any large open space area.
Also known as: 786564260363, 800LCK
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Finish: | Brass |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Finish: | Brass |
| Material: | Steel |