Incandescent Bulb, PS25, 189W, 125V, Clear

Item #: 267777
Cat #: 189PS25/64-125V-60PK
UPC: 046677394233
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 189 Watt, 125 Volt, Bulb: PS25 (Pear Straight), Base: Medium Screw (E26), Lumens: 2700, Color: Clear. *Philips Part # 39423-9*

Overview

Incandescent Bulb, 189 Watt, 125 Volt, Bulb: PS25 (Pear Straight), Base: Medium Screw (E26), Lumens: 2700, Color: Clear. *Philips Part # 39423-9*
Also known as: 046677394233, 189PS25/64-125V-60PK

Specifications

Shape: PS25 (Pear Straight)
Base: Medium Screw (E26)
Wattage: 189
Lumens: 2700
Volts AC: 125
Light Technology: Incandescent
Shape: PS25 (Pear Straight)
Wattage: 189
Volts AC: 125
Base: Medium Screw (E26)
Lumens: 2700
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)