Terminal Box, SSTB, 200x200x120mm, Brushed, Stainless 316

Item #: 2677860

Cat #: SSTB202012-316

UPC: 783510529017

to view pricing and more.
Terminal Boxs, are well suited for indoor and outdoor environments providing corrosion resistance. This Terminal Box, SSTB, SSTB202012-316 item measures 200x200x120mm with a material of Stainless 316, finish Brushed.

Overview

Terminal Boxs, are well suited for indoor and outdoor environments providing corrosion resistance. This Terminal Box, SSTB, SSTB202012-316 item measures 200x200x120mm with a material of Stainless 316, finish Brushed.

The stainless steel terminal box range, SSTB, with a IP 66 protection degree, is available off the shelf in many different sizes. The SSTB range is well suited for indoor and outdoor environments thanks to its corrosion resistance. Water and dust are prevented from entering the terminal box, thus eliminating the risk for component failure, and with that, unnecessary downtime.

Also known as: 783510529017, SSTB202012-316

Specifications

Height: 7.870 in
Width: 7.870 in
Depth: 4.720 in
Finish: Brushed
Height: 7.870 in
Depth: 4.720 in
Width: 7.870 in
Finish: Brushed