
Fuse, 8 Amp UL Fast-Acting Glass, 5mm x 20mm, 125V
Item #: 26780
Cat #: GMA-8A
UPC: 051712716598
to view pricing and more.
Documents & Guides
8 Amp UL Fast-Acting Glass Fuse, 5mm x 20mm, 125V, North American Standard, Designed to U.L. 198G and CSA 22.2 N59
Overview
8 Amp UL Fast-Acting Glass Fuse, 5mm x 20mm, 125V, North American Standard, Designed to U.L. 198G and CSA 22.2 N59
Also known as: 051712716598, GMA-8A
Specifications
| Height: | 4 3/4 in |
| Color: | Gray |
| Type: | Louvre |
| Width: | 4 1/2 in |
| Material: | Steel |
| Height: | 4 3/4 in |
| Type: | Louvre |
| Material: | Steel |
| Color: | Gray |
| Width: | 4 1/2 in |