Breaker, Molded Case, 20A, 2P, 600VAC, 25-100kAIC, PowerPact

Item #: 267826

Cat #: HJL26020

UPC: 785901955825

to view pricing and more.
Breaker, Molded Case, 20 Amp, 2-Pole, 600 Volt AC, 25 -100 kAIC, 250 Volt DC 20 kAIC, PowerPact, Lug In/Lug Out

Overview

Breaker, Molded Case, 20 Amp, 2-Pole, 600 Volt AC, 25 -100 kAIC, 250 Volt DC 20 kAIC, PowerPact, Lug In/Lug Out
Also known as: 785901955825, HJL26020

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 20
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 18 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating DC: 18 kA
Volts DC: 250
Amps: 20
Standards: California Proposition 65
Interrupt Rating AC: 25 kA