
Elevator Disconnect, Power Module Switch, 60A, 480VAC, NEMA 1, 120VAC Coil, Key Switch, Green Pilot
Item #: 2678629
Cat #: PS6T48R1KGBF3
UPC: 08008381363
to view pricing and more.
Documents & Guides
Elevator Disconnect, Power Module Switch, 60 Amp, 480 Volt AC, NEMA 1 Enclosure, 120 Volt AC Coil, Key Test Switch, Green Pilot Light, 2 Normally Open/Normally Closed Auxiliary Contacts, 3 Pole Fire Alarm Voltage Monitoring Relay
Overview
Elevator Disconnect, Power Module Switch, 60 Amp, 480 Volt AC, NEMA 1 Enclosure, 120 Volt AC Coil, Key Test Switch, Green Pilot Light, 2 Normally Open/Normally Closed Auxiliary Contacts, 3 Pole Fire Alarm Voltage Monitoring Relay
The Bussmann™ series Quik-Spec™ Power Module Switch is an all-in-one elevator disconnect switch available in configurations to meet virtually any single elevator shutdown and disconnect requirement.
Also known as: 08008381363, PS6T48R1KGBF3
Specifications
| Volts AC Control: | 120 |
| Volts AC: | 480 |
| Color: | Green |
| IP/NEMA Rating: | NEMA 1 |
| Amps: | 60 |
| Volts AC Control: | 120 |
| Color: | Green |
| Amps: | 60 |
| Volts AC: | 480 |
| IP/NEMA Rating: | NEMA 1 |