1
more

Service Entrance Compression Splice, 2" Diameter, Aluminum
Item #: 267875
Cat #: CS73
UPC: 783786100613
to view pricing and more.
Documents & Guides
Service Entrance Compression Splice, 2" Diameter, Aluminum Wire Range End A: 2 6/1,7/1 ASCR, 1-2 Stranded, End B: 2 6/1,7/1 ASCR, 1-2 Stranded., Color Code Red, Die 5/8
Overview
Service Entrance Compression Splice, 2" Diameter, Aluminum Wire Range End A: 2 6/1,7/1 ASCR, 1-2 Stranded, End B: 2 6/1,7/1 ASCR, 1-2 Stranded., Color Code Red, Die 5/8
Constructed from Aluminum for High Conductivity. Solid Center Barriers and large Chamfers for easy cable insertion. Prefilled with Oxide Inhibitor to prevent oxidation and keep out moisture. All Splices are color coded and marked with strip lengths, installation die codes and compression locations, providing easy identification for easy installation.
Also known as: 783786100613, CS73
Specifications
| Color: | Red |
| Material: | Aluminum |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 1 |
| Color: | Red |
| Standards: | California Proposition 65 |
| Material: | Aluminum |
| Allowable Gauge Range: | 1 |