VSR Drill

Item #: 267883

Cat #: DW235G

UPC: 028875023504

to view pricing and more.
Documents & Guides
Drill, VSR, Chuck: 1/2" Keyed, No Load RPM: 0 - 850, Voltage: 120 AC, Current: 7.8 Amps, Weight: 4.2 lbs, Power: 600W, Capacity: 1-1/2" Wood Spade Bit, 3-1/2" Wood Hole Saw, 1/2" Steel Twist Bit, 2-1/8" Wood Self Feed, 1-1/8" Wood Auger Bit, 2" Steel Hole

Overview

Drill, VSR, Chuck: 1/2" Keyed, No Load RPM: 0 - 850, Voltage: 120 AC, Current: 7.8 Amps, Weight: 4.2 lbs, Power: 600W, Capacity: 1-1/2" Wood Spade Bit, 3-1/2" Wood Hole Saw, 1/2" Steel Twist Bit, 2-1/8" Wood Self Feed, 1-1/8" Wood Auger Bit, 2" Steel Hole

Just give me the material to drill. The DeWalt DW235G heavy duty 8.5 Amp 1/2 In. drill comes with helical-cut steel construction and heat-treated gears for increased durability and long gear life. A metal gear housing is included for jobsite durability and increased reliability, as is a 2-finger trigger for increased comfort. Also featured is a 360-degree side handle for greater control and versatility. This drill is capable of a no-load speed of 0-to- 1000 RPM and a maximum output of 720 W weighing in at 4.2 Lb., this drill comes with a chuck key with holder and a 360-degree side handle.

Also known as: 028875023504, DW235G

Features & Benefits

  • Helical-cut steel, heat-treated gears for long life and durability
  • Metal gear housing for jobsite durability and increased reliability
  • Two-finger rubber trigger for increased comfort
  • 360° side handle enhances control and adds versatility
  • Applications include spade bit drilling, self-feed bit drilling, hole saw drilling and auger bit drilling in wood, twist bit drilling and hole saw drilling in steel
  • Independently certified to meet applicable standards

Specifications

Wattage: 600
Volts AC: 120
Type: Drill, Keyed
Amps: 7.800
Wattage: 600
Type: Drill, Keyed
Volts AC: 120
Amps: 7.800