TeSys K contactor - 4P (4 NO) - AC-1 <= 440 V 20 A - 120 V AC coil

Item #: 267921

Cat #: LC1K09004G7

UPC: 389118015336

to view pricing and more.
TeSys K contactor - 4P (4 NO) - AC-1 <= 440 V 20 A - 120 V AC coil

Overview

TeSys K contactor - 4P (4 NO) - AC-1 <= 440 V 20 A - 120 V AC coil
Also known as: 389118015336, LC1K09004G7

Specifications

IP/NEMA Rating: IP2X
Standards: California Proposition 65
IP/NEMA Rating: IP2X
Standards: California Proposition 65