REXEL logo

No2 CU STD BRL 1 HOLE 1/2 INCH BOLT

Item #: 26800
Cat #: 54145-TB
UPC: 786210541457
Sign In or Register to view pricing and more.
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size #2 AWG, 1/2 Inch Bolt Size, Tin Plated, Die Code, Die Color Code Brown

Overview

Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size #2 AWG, 1/2 Inch Bolt Size, Tin Plated, Die Code, Die Color Code Brown
Also known as: 786210541457, 54145-TB

Specifications

Color: Brown
Type: Compression Lug, Compression Lug
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Length: Standard
Allowable Gauge Range: 2
Stud Size: 1/2 in
Color: Brown
Material: Copper
Volts AC: 600
Allowable Gauge Range: 2
Type: Compression Lug, Compression Lug
Mounting: 1-Hole
Length: Standard
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)