STRAP CU CABLE TO PIPE HOLDER FOR 3IN ID PIPE

Item #: 2680004

Cat #: LPC673

UPC: 782856431367

to view pricing and more.
Documents & Guides
STRAP CU CABLE TO PIPE HOLDER FOR 3IN ID PIPE

Overview

STRAP CU CABLE TO PIPE HOLDER FOR 3IN ID PIPE

Tinned copper strap securely attaches air terminals or conductors to pipe or handrails (3.5"–4" OD) for dependable bonding and support.

Also known as: 782856431367, LPC673

Features & Benefits

  • Attaches air terminals or conductors to pipe or handrails

Specifications

Material: Copper
Depth: 1.250 in
Standards: California Proposition 65
Finish: Tinned
Material: Copper
Standards: California Proposition 65
Depth: 1.250 in
Finish: Tinned