Mechanical Timer, 24 Hour, 20A, 125V

Item #: 268003

Cat #: T1975ER

UPC: 078275192607

to view pricing and more.
Documents & Guides
Mechanical Timer, 24 Hour, SPDT, NEMA 3R, 20 Amp, 125 Volt

Overview

Mechanical Timer, 24 Hour, SPDT, NEMA 3R, 20 Amp, 125 Volt

The T1900 and T1970 Series Mechanical Time Switches provide up to 96 operations (48 ON/48 OFF) every 24 hours, with minimum ON/OFF times of 15 minutes. These time switches are ideal in areas where shorter duration ON/OFF times are required. 

Also known as: 078275192607, T1975ER

Specifications

Type: Mechanical, SPDT, Electromechanical
Range: 24 hr
Volts AC: 120
Amps: 20
Wattage: 3
IP/NEMA Rating: NEMA 3R, NEMA 3
Type: Mechanical, SPDT, Electromechanical
Volts AC: 120
Wattage: 3
Range: 24 hr
Amps: 20
IP/NEMA Rating: NEMA 3R, NEMA 3