This product has been discontinued.

Fuse, 7 Amp UL Fast-Acting Glass, 5mm x 20mm, 125V
Item #: 26801
Cat #: GMA-7A
UPC: 051712716581
to view pricing and more.
Documents & Guides
7 Amp UL Fast-Acting Glass Fuse, 5mm x 20mm, 125V, North American Standard, Designed to U.L. 198G and CSA 22.2 N59
Overview
7 Amp UL Fast-Acting Glass Fuse, 5mm x 20mm, 125V, North American Standard, Designed to U.L. 198G and CSA 22.2 N59
Also known as: 051712716581, GMA-7A
Specifications
| Amps: | 7 |
| Material: | Glass |
| Interrupt Rating DC: | 200 |
| Type: | Electronic |
| Amps: | 7 |
| Interrupt Rating DC: | 200 |
| Material: | Glass |
| Type: | Electronic |