
Shallow Strut - Solid, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 20'
Item #: 268088
Cat #: PS-500-20-PG
UPC: 702316513006
to view pricing and more.
Documents & Guides
Shallow Strut, Solid, 13/16" High, 1-5/8" Width, Steel, Pre-Galvanized, 20' Long
Overview
Shallow Strut, Solid, 13/16" High, 1-5/8" Width, Steel, Pre-Galvanized, 20' Long
Channel - No Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 20'
Also known as: 702316513006, PS-500-20-PG
Specifications
| Length: | 20 ft |
| Height: | 13/16 in |
| Material: | Steel |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Length: | 20 ft |
| Material: | Steel |
| Finish: | Pre-Galvanized |
| Height: | 13/16 in |
| Width: | 1-5/8 in |