One-Piece Carbide Hole Cutters, 4"

Item #: 2681292

Cat #: 49-57-8647

UPC: 045242604760

to view pricing and more.
Documents & Guides
One-Piece Carbide Hole Cutters, 4 Inch Size, 1/4 Inch Hole Diameter, 1/2 Inch Shank Size

Overview

One-Piece Carbide Hole Cutters, 4 Inch Size, 1/4 Inch Hole Diameter, 1/2 Inch Shank Size

Our One-Piece Carbide Cutters feature carbide teeth for longer life and smooth cuts in stainless steel and other hard metals. Each cutter features a stop shoulder design that prevents over-drilling and limits cuts to a 3/16" depth, while a 3-flat shank optimizes each cutter drill bit for use in Drill/Drivers. The spring-loaded pilot bit provides complete plug ejection for clean, efficient cutting of each hole. The solid one-piece design of each hole cutter provides you with added durability and dependability cut after cut. MILWAUKEE® One-Piece Carbide Cutters are available in sizes ranging from 3/4" - 4-1/2".

Also known as: 045242604760, 49-57-8647

Specifications

Size: 4 in
Width: 4 in
Length: 4 in
Height: 3.250 in
Size: 4 in
Length: 4 in
Width: 4 in
Height: 3.250 in