This product has been discontinued.

Chandelier, 3 Light, 100W, Cobblestone
Item #: 268145
Cat #: P4390-33
UPC: 785247439010
Sign In or Register to view pricing and more.
Documents & Guides
Chandelier, 3 Light, 100W, CobblestoneChandelier, Bedford, Size: 15-5/8x19-5/8", 100W, 120V, 3 Lamps, Medium, Incandescent, Material: Steel Body, Steel Chain, & Glass Shade, Finish: Cobblestone.
Overview
Chandelier, 3 Light, 100W, CobblestoneChandelier, Bedford, Size: 15-5/8x19-5/8", 100W, 120V, 3 Lamps, Medium, Incandescent, Material: Steel Body, Steel Chain, & Glass Shade, Finish: Cobblestone.
Also known as: 785247439010, P4390-33
Specifications
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Diameter: | 19 5/8 in |
| Color: | Cobblestone |
| Type: | Chandelier |
| Base: | Medium Screw (E26) |
| Diameter: | 19 5/8 in |
| Type: | Chandelier |
| Wattage: | 100 |
| Color: | Cobblestone |