This product may not be available in all locations.
4
more

400A/4P HD FUSIBLE SAFETY SWITCH 240V NEMA 3R
Item #: 2681505
Cat #: DH425FRK
UPC: 786685234823
to view pricing and more.
Documents & Guides
400A/4P HD FUSIBLE SAFETY SWITCH 240V NEMA 3R
Overview
400A/4P HD FUSIBLE SAFETY SWITCH 240V NEMA 3R
Also known as: 786685234823, DH425FRK
Specifications
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 400 |
| Mounting: | Surface |
| Volts AC: | 240 |
| IP/NEMA Rating: | NEMA 3R |
| Poles: | 3 |
| Amps: | 400 |
| Volts AC: | 240 |
| Volts DC: | 250 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 3R |