COMPACT STARTER_NR 6.5A SIL3 SCREW

Item #: 2682050

Cat #: LZ7H6X5BD

UPC: 606485421172

to view pricing and more.

Overview

COMPACT STARTER_NR 6.5A SIL3 SCREW

TeSys H ultra compact direct safety starter, 3 poles, 6.5A/500V AC-53, for control and protection of 3-phase motors up to 3kW@400V (3HP@480V). The hybrid technology used for power contacts procures ultra compactness (22.5mm width) as well as an extended electrical durability up to 30 million cycles AC-53. It provides control for one direction of rotation, an adjustable motor current 1.5-6.5A, class 10A thermal overload protection with auto/manual/remote reset, phase loss and phase unbalanced protection, stall and jam motor protection. To be supplied with 24V DC, it provides logic inputs for ON/OFF motor running and remote reset after thermal tripping, 1C/O contact relay for fault indication, LED status on front face for indication of tripping and motor running. With an integrated Safe Torq Off (STO) function with SIL3 level according IEC61508-1 and PLe level according ISO13849-1, it can be integrated to safety chain applications. DIN rail mounting, screw terminals for control and power, it can be used for ambient temperatures from -25 to 70°C, without derating until 30°C. Multi standards certified (IEC, UL, CCC).

Also known as: 606485421172, LZ7H6X5BD

Specifications

Standards: California Proposition 65
Standards: California Proposition 65