Cable Tie, In-Line, 14.1L (358mm), Light

Item #: 2682125

Cat #: IT9100-CUV6A

UPC: 074983534975

to view pricing and more.
Documents & Guides
Panduit Belt-Ty™ in line locking ties are easy to use thanks to low-profile snag-free heads and a belt-like parallel entry lock. Plus, with weather-resistant Nylon 6.6 material, they're ideal for indoor and outdoor environments and harsh UV light. Light-h

Overview

Panduit Belt-Ty™ in line locking ties are easy to use thanks to low-profile snag-free heads and a belt-like parallel entry lock. Plus, with weather-resistant Nylon 6.6 material, they're ideal for indoor and outdoor environments and harsh UV light. Light-h
Also known as: 074983534975, IT9100-CUV6A

Specifications

Color: Light Blue
Material: Nylon
Length: 14.100 in
Color: Light Blue
Length: 14.100 in
Material: Nylon