Relay, Ice Cube, 14 Blade, 3A, 300VAC,24DC Coil, 4PDT

Item #: 268228

Cat #: 782XDXH21-24D

UPC: 606480281085

to view pricing and more.
Documents & Guides
Relay, Ice Cube, Hermetic, 14 Blade, 5 Amp, 300 Volt AC, 24 Volt DC Coil, 4-Pole Double Throw, Plug-in

Overview

Relay, Ice Cube, Hermetic, 14 Blade, 5 Amp, 300 Volt AC, 24 Volt DC Coil, 4-Pole Double Throw, Plug-in

This Plug-in general purpose relay belongs to the Schneider Electric Harmony electromechanical relays range. 782H hermetically sealed relay complies with UL Class I Division 2 requirements for use in hazardous locations. It's a 5A 4 CO contact configuration mechanical relay with nominal coil voltage of 120Vac and coil resistance of 3900Ω. This relay with multiple socket-mounting versions is an ideal choice for automation panels and controls. The silver alloy 4PDT configuration gives simultaneous control of four separate circuits. Sockets are IP20 finger-safe and available in multiple configurations like Panel, DIN rail, PCB, and chassis mount. It weighs 0.045Kg. It is suitable for harsh, hazardous, and corrosive environments like offshore mining and refineries in the oil and gas, petrochemical, chemical, and mines and minerals sectors. Protection modules, hold-down clips, and plastic ID tag are available. It is sold in lots of 10. The 782H relays come with robust square base mounting platform and thus provides good structural support.

Also known as: 606480281085, 782XDXH21-24D

Specifications

Type: Hermetic, 14 Blade, Ice Cube Relay
Volts DC Control: 24
Volts AC: 300
Amps: 5
Mounting: Plug
Poles: 4
Type: Hermetic, 14 Blade, Ice Cube Relay
Volts AC: 300
Mounting: Plug
Volts DC Control: 24
Amps: 5
Poles: 4