This product may not be available in all locations.
3
more

Breaker, Molded Case, 90A, 3P, 600VAC, 25-100kAIC, PowerPact
Item #: 268232
Cat #: HJL36090
UPC: 785901839897
to view pricing and more.
Documents & Guides
Breaker, Molded Case, 90 Amp, 3-Pole, 600 Volt AC, 25 -100 kAIC, 250 Volt DC 20 kAIC, PowerPact, Lug In/Lug Out
Overview
Breaker, Molded Case, 90 Amp, 3-Pole, 600 Volt AC, 25 -100 kAIC, 250 Volt DC 20 kAIC, PowerPact, Lug In/Lug Out
Also known as: 785901839897, HJL36090
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 90 |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 18 kA |
| Interrupt Rating AC: | 25 kA |
| Mounting: | Panel |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Interrupt Rating DC: | 18 kA |
| Poles: | 3 |
| Amps: | 90 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 25 kA |