Terminal Block, Cross Connectors, Jumpers, 50P, 24A, Yellow

Item #: 268252

Cat #: 1693890000

UPC: 008190883731

to view pricing and more.
Documents & Guides
Terminal Block, Cross Connectors, Jumpers, 50-Pole, 24 Amp, Yellow

Overview

Terminal Block, Cross Connectors, Jumpers, 50-Pole, 24 Amp, Yellow
Also known as: 008190883731, 1693890000

Specifications

Type: Terminal Block, Jumper, Cross Connect
Amps: 24
Poles: 50
Mounting: Device
Color: Yellow
Type: Terminal Block, Jumper, Cross Connect
Poles: 50
Color: Yellow
Amps: 24
Mounting: Device