Compression Lug, 2-Hole, Long Barrel, Telecommunications Type

Item #: 268272

Cat #: BBLU-2D-2TC38E2

UPC: 785037216333

to view pricing and more.
Documents & Guides
Compression Lug, 2-Hole, Telecommunications Type, 2 AWG, 3/8 Inch Stud, Copper, BBLU Lugs Are Suitable For Voltages Up To 35kV.

Overview

Compression Lug, 2-Hole, Telecommunications Type, 2 AWG, 3/8 Inch Stud, Copper, BBLU Lugs Are Suitable For Voltages Up To 35kV.
Also known as: 785037216333, BBLU-2D-2TC38E2

Specifications

Material: Copper
Stud Size: 3/8 in
Allowable Gauge Range: 2
Material: Copper
Allowable Gauge Range: 2
Stud Size: 3/8 in