MOLDED CASE CIRCUIT BREAKER 600V 400A

Item #: 268312

Cat #: LA26400AC

UPC: 785901009795

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BREAKER 600V 400A
Also known as: 785901009795, LA26400AC

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 400
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 22 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating DC: 10 kA
Volts DC: 250
Amps: 400
Standards: California Proposition 65
Interrupt Rating AC: 22 kA