This product may not be available in all locations.
2
more

Breaker, Molded Case, 3P, 250A, 600VAC, 250VDC, Plug In, 22 -42kAIC
Item #: 268325
Cat #: LA36250
UPC: 785901426202
to view pricing and more.
Documents & Guides
Breaker, Molded Case, 3-Pole, 250A mp, 600 Volt AC, 250 Volt DC, Plug In, 22 - 42 kAIC
Overview
Breaker, Molded Case, 3-Pole, 250A mp, 600 Volt AC, 250 Volt DC, Plug In, 22 - 42 kAIC
Also known as: 785901426202, LA36250
Specifications
| Poles: | 3 |
| Amps: | 250 |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Poles: | 3 |
| Volts DC: | 250 |
| Standards: | California Proposition 65 |
| Amps: | 250 |
| Volts AC: | 600 |