Junction Box, NEMA 3R, Screw Cover, 34 x 12 x 8", Steel

Item #: 268336

Cat #: 33128RBP

UPC:

to view pricing and more.
Documents & Guides
Junction Box, NEMA 3R, Screw Cover, 34 x 12 x 8 Inch, Steel With Gray Finish

Overview

Junction Box, NEMA 3R, Screw Cover, 34 x 12 x 8 Inch, Steel With Gray Finish
Also known as: 33128RBP

Specifications

Height: 34 in
Width: 12 in
Depth: 8 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 34 in
Depth: 8 in
Material: Steel
Width: 12 in
Color: Gray
IP/NEMA Rating: NEMA 3R